£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
This range of steel wool comes in coarse, medium and fine grades, all of which are highly versatile cleaning tools for various surfaces. Whereas the coarse and medium grades are ideal for cleaning, the fine steel wool also excels in highlighting and polishing jobs on surfaces such as chrome and brass.
Features and Benefits
• High versatility
• Easily cut to size
• Good reuse value
• Long-lasting
Typical Applications
• Cleaning and preparing multiple surfaces
Attribute | Value |
---|---|
Brand | Oakey |
EAN | 5010352267711 |
ECLASS Code | 21011390 |
Grade | 0 - Fine |
Material | Steel |
MFR Part No. | 63642526771 |
Product Type | Roll |
UNSPSC Code | 31191511 |
Weight | 200g |