£79.90
Ex VAT
£95.88
Inc VAT
Product Details
Product Specification
The SRIP-IT material is ideal for mechanically cleaning welding, scale and oxidation without removing any material or weakening the workpiece. The STRIP-IT material is cut into the shape of a disc with a hole to allow it to be used on a variety of tools and provide strong cleaning capabilities. The disc is stuck to a nylon threaded shaft which allows for quick changing of heads when multiple abrasive discs are needed
Features and Benefits
• Strong cleaning capabilities from the STRIP-IT material whilst being careful enough to not damage the workpiece
• Threaded nylon backing to aid in quick changes of abrasive discs
Attribute | Value |
---|---|
Brand | Bibielle |
Colour | Black |
Diameter | 76mm |
Disc Type | Stripping Disc |
EAN | 8024406027753 |
ECLASS Code | 21011313 |
Grade | Coarse |
Maximum Operating Speed | 7,000rpm |
MFR Part No. | SCD602 |
Mounting Type | Quick Change |
Series | STRIP-IT |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |