£364.90
Ex VAT
£437.88
Inc VAT
Product Details
Product Specification
Bibelle unitised wheels quick change discs are perfect for surface conditioning being made from layers of compressed abrasive non-woven material. Being fibreglass backed, the wheels have a stiff backing so they can be used in angle grinders with no backup pad.
Features and Benefits
• Non-woven wheel provides cool running, low loading and a consistent finish
• Fibreglass backing removes the need for a back up pad and allows usability on angle grinders
• Variety of densities, grit sizes, and abrasive materials for the perfect finish on many materials
Attribute | Value |
---|---|
Brand | Bibielle |
Colour | Grey |
Diameter | 127mm |
Disc Type | Unitised Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 6A |
Maximum Operating Speed | 10000rpm |
MFR Part No. | BUF014 |
Series | BUF |
Shank Diameter | 22mm |
UNSPSC Code | 31191506 |