£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Ideal for use on portable hand and power tools for working on intricate shapes. Main applications include deburring, blending and finishing on a variety of materials. Suitable for use with all types of
portable drills, grinders etc. Can be used as a disc or wheel.
Size: 50 x 6mm
Grade: XL 2A (Fine)
Attribute | Value |
---|---|
Brand | York |
Colour | Brown |
Diameter | 50mm |
Disc Type | Unitised Disc |
EAN | 5036140220478 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | 2A |
Maximum Operating Speed | 22100rpm |
Shank Diameter | 6mm |
UNSPSC Code | 31191506 |