Bibielle

Unitised Disc, BUR003, 51mm, 2A, Medium

SKU:

BIB2452502B

MPN:

BUR003

£97.90

Ex VAT

£117.48

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Bibelle unitised wheels quick change discs are perfect for surface conditioning being made from layers of compressed abrasive non-woven material. Being a quick change disc, it can be quickly and easily applied to the products you need and swapped out where necessary.


    Features and Benefits
    • Non-woven wheel provides cool running, low loading and a consistent finish
    • Quick change system allows to remove and switch between the different discs where necessary
    • Variety of densities, grit sizes, and abrasive materials for the perfect finish on many materials


    Product Specification
    Attribute
    Value

    Brand

    Bibielle

    Colour

    Brown

    ECLASS Code

    21011313

    Grade

    Medium

    Grit

    2A

    MFR Part No.

    BUR003

    UNSPSC Code

    31191506