SKU:
MMM2459063Q
MPN:
7000046066
£82.99
Ex VAT
£99.59
Inc VAT
Product Details
Product Specification
Scotch-Brite™ EX-WL Deburring Wheel boasts a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, and glass. Leaves a smooth, clean surface.
Its highly conformable characteristic makes the wheel perfect for deburring stamped or laser cut parts, or for finishing after belt sanding.
Features and Benefits
• Solid, dense, and highly conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
• Incredibly effective for all types of metals, composites, and glass - allowing one wheel to perform more tasks
• Convolute construction keeps the durable wheel running smooth, producing a consistent, superior finish
• Unique resin system minimizes smearing, reducing the time spent cleaning surfaces
• Unitized construction compresses abrasive web for far greater density and durability
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 125mm |
Brand | 3M |
Colour | Grey |
Diameter | 300mm |
EAN | 0048011489285 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 8S |
Maximum Operating Speed | 3000rpm |
MFR Part No. | 7000046066 |
Model Number | 15641 |
Mounting Type | Bore |
Series | XL-WL |
Thickness | 12mm |
Type | Unitised Wheels |
UNSPSC Code | 31191600 |