Kennedy

Abrasive Stone, Square, Aluminium Oxide, Coarse, 100 x 6mm

SKU:

KEN2551520K

MPN:

2551520K

£4.09

Ex VAT

£4.91

Inc VAT

IN STOCK (50+)

    Product Details

    A range of tough, general-purpose Aluminium Oxide Square sharpening stones - able to give keen, even cutting edges on all straight edge cutting tools.


    Features and Benefits
    • Consistent and uniform cutting edges ensures no blade dulling
    • Greatly increase tool/blade life
    • Allows you to work smarter, not harder


    Typical Applications
    • Works on all straight edge cutting tools


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    EAN

    5036140101852

    ECLASS Code

    21011300

    Grade

    Coarse

    Grit

    P180

    Length

    100mm

    Product Type

    Abrasive Stone

    Shape

    Square

    UNSPSC Code

    31191510

    Weight

    15g

    Width

    6mm