SKU:
NOR2551042C
MPN:
61463686240
£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157625847088 |
ECLASS Code | 21011300 |
Grade | Coarse |
Product Type | File |
Shape | Triangular |
UNSPSC Code | 31191510 |