SKU:
NOR2551047C
MPN:
61463686255
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
CF134
Orange/brown aluminum oxide triangular abrasive stone file is perfect for deburring, chamfering or radiusing job and for filing delicate parts. Triangular abrasive file is ideally designed to retain its shape while imparting the finest, uniform finish on precision machine parts, in tool and die making.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157624495709 |
ECLASS Code | 21011300 |
Grade | Coarse |
Product Type | File |
Shape | Triangular |
UNSPSC Code | 31191510 |