SKU:
NOR2552150T
MPN:
69936624620
£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
25x25x150mm dressing stick from Norton Abrasives. Used and trusted by millions of professionals worldwide.
Features and Benefits
• Long lasting high purity black silicon carbide abrasive
• Harder & much more friable than any aluminium oxide abrasive
Typical Applications
• Perfect for dressing conventional vitrified grinding wheels
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Norton Saint Gobain |
EAN | 3157625820517 |
ECLASS Code | 21011300 |
Length | 150mm |
MFR Part No. | 37C30UV |
Product Type | Dressing Sitck Square |
Shape | Square |
UNSPSC Code | 31191510 |
Width | 25mm |