SKU:
NOR2551028A
MPN:
61463686080
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Square File applications range from dimensioning keyways to maintain fit, stoning faces on router bits, touching-up edges of reamer teeth, and lapping/honing to close tolerances to produce the finest edge on precision instruments, die work and delicate tools.
Features and Benefits
• Aluminum oxide abrasive produces a very strong, keen, long-lasting edge - perfect for an ideal blend of cut rate and finish
• Fine if preferred for producing sharper than average edges on woodworking tools, gouges, reamers, taps, auger bits and twist drills
• Using oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
Typical Applications
• Square file applications range from dimensioning keyways to maintain fit, stoning faces on router bits, touching-up edges of reamer teeth, lapping/honing to close tolerances to produce the finest edge on precision instruments, die work and delicate tools
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157624490957 |
ECLASS Code | 21011300 |
Grade | Fine |
Length | 102mm |
MFR Part No. | 61463686080 |
Product Type | File |
Shape | Square |
UNSPSC Code | 31191510 |
Width | 10mm |