SKU:
NOR2551132N
MPN:
61463687135
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
India Aluminium Oxide round edge slips are ideal for precision sharpening and honing.
Features and Benefits
• Highly durable aluminum oxide abrasive
• Provides an extremely long working life
Typical Applications
• Perfect for the honing and sharpening of bead planers, curved knives and tools, molder's knives and wood gouges
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157625847682 |
ECLASS Code | 21011300 |
Grade | Fine |
MFR Part No. | 61463687135 |
Product Type | File |
Shape | Half Round |
UNSPSC Code | 31191510 |