SKU:
NOR2551041B
MPN:
61463686235
£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
This triangular file is ideal for imparting a uniform finish on precision machined parts, with three tapering sides designed for acute internal angles. The versatile tool can also be used for chamfering, deburring and radiusing on a variety of surfaces.
Features and Benefits
• Ensures a uniform finish on precision machined parts
• Ideal for acute angles
• Versatile applicability
Typical Applications
• Sharpening steel and cast iron
• Precision machined parts
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157624495358 |
ECLASS Code | 21011300 |
Grade | Medium |
Length | 102mm |
MFR Part No. | 61463686235 |
Product Type | File |
Shape | Triangular |
UNSPSC Code | 31191510 |
Width | 6mm |