SKU:
NOR2551102N
MPN:
61463686775
£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
Knife blade quickly sharpen, hone and maintain the edge and point of cutting tools
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157624499202 |
ECLASS Code | 21011300 |
Grade | Medium |
MFR Part No. | 61463686775 |
Product Type | File |
Shape | Flat Tapered |
UNSPSC Code | 31191510 |