SKU:
NOR2551132Q
MPN:
61463687140
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
MS14
India® aluminium oxide round edge slips are ideal for precision sharpening and honing of bead planers, curved knives and tools, molder's knives and wood gouges.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157624494306 |
ECLASS Code | 21011300 |
Grade | Medium |
Product Type | File |
Shape | Half Round |
UNSPSC Code | 31191510 |