Cotswold

5-ROW PLASTIC HANDLE WIRE SCRATCH BRUSH

SKU:

COT9066500K

MPN:

9066500K

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    Wire scratch brushes designed to remove stubborn deposits.


    Features and Benefits
    • Cast steel bristles to remove paint, rust, dirt and stubborn deposits
    • Plastic ergonomical handle design for hand comfort
    • Hole on the end of the handle for easy storage


    Notes
    COT9066500K - Includes a scraper


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    Bristle Material

    Steel

    Bristle Type

    Crimped Wire

    Brush Type

    Handheld Wire Brush

    EAN

    5036140078154

    ECLASS Code

    21011308

    Head Shape

    Straight

    Head Width

    30mm

    Length

    130mm

    Mounting Type

    Handheld

    Number of Rows

    5

    Overall Length

    275mm

    UNSPSC Code

    27111907