£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Plain metal handles, with steel wire or nylon bristle filling. Perfect for heavy duty cleaning and decarbonising.
Features and Benefits
• Durable
• Effective at all cleaning and decarbonising tasks
Typical Applications
• Suitable for heavy duty cleaning and decarbonising
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5036140149694 |
ECLASS Code | 21011308 |
Head Shape | Straight |
Head Width | 6mm |
Length | 50mm |
Mounting Type | Handheld |
Overall Length | 210mm |
UNSPSC Code | 27111907 |