£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Square mixer nozzles suitable for use with all Loctite dual cartridges.
Features and Benefits
• Durable, effective mixer nozzles
• Suitable for all Loctite dual cartridges
Notes
• Supplied in packets of 10.
• 7.5 to 24 stepped end for 200 and 400ml dual cartridges.
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Loctite |
EAN | 4058093018132 |
ECLASS Code | 24239090 |
MFR Part No. | 1487439 |
Number of Pieces | 10PCE |
To Suit | Loctite dual cartridges |
Type | Mixing Nozzle |
UNSPSC Code | 27112719 |