£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
Product Documents
This range of epoxy mixer nozzles are designed for Araldite 2000 series cartridges. They support 50ml cartridge sizes, and a bayonet cartridge type.
Features and Benefits
• Range of epoxy nozzles
• 50ml size
• 20 mixing elements
• 5.9 inch in length
Typical Applications
• Designed for use with Araldite 2000 series cartridges
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Araldite |
ECLASS Code | 24239090 |
MFR Part No. | 300026 |
Number of Pieces | 10PCE |
To Suit | 50ml Bayonet Cartridge |
Type | Mixing Nozzle |
UNSPSC Code | 27112719 |