£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Supported Adhesive Type: Araldite 2000
Supported Cartridge Size: 200ml
Supported Cartridge Type: Araldite 2000
Number of Mixing Elements: 18
Length: 7.28in
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Araldite |
ECLASS Code | 24239090 |
MFR Part No. | 1549308 |
Number of Pieces | 10PCE |
To Suit | Araldite 2000 200ml Cartridge |
Type | Mixing Nozzle |
UNSPSC Code | 27112719 |