£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from polyethylene, this 4" dispensing nozzle is the easy way to ensure you have a neat and tidy application when applying sealant to your designated area. Supplied in a clear colour to allow you to see the exact amount of product you are applying with precision.
Features and Benefits
• Manufactured from durable polyethylene making it a robust product
• An efficient way to ensure you apply an even layer of sealant to your desired surface
Typical Applications
• Ideal for use with Semco sealant cartridges to ensure an even finish when applying your desired sealant
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | PPG |
ECLASS Code | 24239090 |
MFR Part No. | 228623 |
Number of Pieces | 1PCE |
To Suit | Semco Cartridges |
Type | Dispenser Tip |
UNSPSC Code | 27112719 |