£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Product Documents
Suited for spreading sealant and other adhesives, this black spatula is the cost effective way to ensure neat joins and seams when applying various sealants. Possesses a double head for multiple applications.
Features and Benefits
• Manufactured from tough and corrosion resistant plastic
• Double ended for twice the amount of use
• Supplied in a neutral black colour to suit any environment
Typical Applications
• Aeronautics
• DIY
• Plumbing
• Engineering
• Electrical
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | PPG |
ECLASS Code | 24239090 |
MFR Part No. | 231349 |
Number of Pieces | 1PCE |
Type | Scraper |
UNSPSC Code | 27112719 |