£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Dispensing tips / dosing nozzles for precise application of Loctite adhesives and activators.
Features and Benefits
• Precise, accurate application nozzles
• Works with all Loctite adhesives / activators
Notes
• Supplied in packs of 50.
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Loctite |
EAN | 2050001592170 |
ECLASS Code | 24239090 |
MFR Part No. | 397462 |
Number of Pieces | 50PCE |
To Suit | Loctite adhesives and activators |
Type | Dispenser Tip |
UNSPSC Code | 27112719 |