Ellsworth

4" x 1/16" TS416-LD Nozzle, Natural Colour

SKU:

CTL7059136Z

MPN:

TETS416LD

£0.69

Ex VAT

£0.83

Inc VAT

IN STOCK (34)

    Product Details

    These nozzles are especially manufactured to be compatible with all industry standard cartridges, and are suitable for use with most fluids. Adhesives, pastes, gels and high viscosity sealants are compatible with the nozzles, which are ideal for heavy industrial use. They are certified silicone-free to ensure that any liquids dispensed from the nozzle are free from contamination.


    Features and Benefits
    • Suitable for use with all industry standard cartridges
    • Compatible with most fluids
    • Silicone-free design to prevent contamination


    Typical Applications
    • Dispensing adhesives, sealants and gels


    Product Specification
    Attribute
    Value

    Body Material

    Polyethylene

    Brand

    Ellsworth

    ECLASS Code

    24239090

    MFR Part No.

    TETS416LD

    Number of Pieces

    1PCE

    To Suit

    Standard Industrial Cartridges

    Type

    Mixing Nozzle

    UNSPSC Code

    27112719