£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Converts any Loctite® 50ml or 250ml bottles to a portable applicator for dispensing drops of adhesive.
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Loctite |
ECLASS Code | 24239090 |
MFR Part No. | 88631 |
Number of Pieces | 1PCE |
To Suit | Loctite® 250ml bottles |
Type | Hand Pump Dispenser |
UNSPSC Code | 27112719 |