£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Introducing a comprehensive range of Scotch-Weld™ applicators designed specifically to complement Scotch-Weld™ EPX adhesives. These applicators are tailored to provide optimal compatibility, ensuring precise and efficient dispensing of the adhesive for a variety of applications. Whether you're working on bonding, sealing, or assembling projects, the Scotch-Weld™ applicators offer versatility and accuracy to meet diverse industrial and manufacturing needs. Trust in the seamless integration of these applicators with Scotch-Weld™ EPX adhesives for a reliable and user-friendly adhesive dispensing solution, enhancing the overall convenience and effectiveness of your bonding processes.
Features and Benefits
• EPX structural adhesive nozzles have been designed for extruding an adhesive
• Ensures that the two components are mixed together thoroughly every time
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | 3M |
EAN | 4046719791804 |
ECLASS Code | 24239090 |
MFR Part No. | 7000062909 |
Number of Pieces | 1PCE |
To Suit | MMM7057450Q - Pneumatic Applicator |
Type | Plunger |
UNSPSC Code | 27112719 |