£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
3M™ Manual Guns for 2 Part Cartridges allows for you to accurately mix two packs of adhesive at the right consistency and apply directly to the material.
Features and Benefits
• Designed to dispense 1-1 and 2-1 200 ml duo-pack cartridges
• Two part applicator gun which offers high performance
• Can be used for balanced product dispensing
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0051135085714 |
ECLASS Code | 24239090 |
MFR Part No. | 7000042708 |
Number of Pieces | 1PCE |
Type | Applicator Gun |
UNSPSC Code | 27112719 |