£45.79
Ex VAT
£54.95
Inc VAT
Product Details
Product Specification
Mixer nozzles for 2021-1 and 2022-1 50ml cartridges only.
Features and Benefits
• Allows 2 part materials to be effectively mixed
Notes
• Nozzle only, cartridge not included
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Araldite |
ECLASS Code | 24239090 |
MFR Part No. | 250001896 |
Number of Pieces | 1PCE |
To Suit | 2021-1 and 2022-1 50ml Cartridges |
Type | Mixing Nozzle |
UNSPSC Code | 27112719 |