£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
A reusable flexible squeegee applicator. When hand applying film or premask, this tool is the perfect solution for FRP or other textured surfaces. This squeegee is available in blue (PA1-B) and in gold (PA1-G).
Features and Benefits
• The Gold Applicator has a nylon reinforced edge that resists damages and last longer than many other hand applicators.
• The Blue Applicator with a soft edge helps conform graphic film over very light textured substrates.
• For professional use
Notes
• Hand apply film to FRP or other textured surfaces with 3M™ Hand Applicators.
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | 3M |
EAN | 0511280898305 |
ECLASS Code | 24239090 |
MFR Part No. | PA-1-G |
Number of Pieces | 1PCE |
To Suit | Plastic Tape |
Type | Squeegee |
UNSPSC Code | 27112719 |