£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Apply this nozzle to a Plexus MA300 50ml cartridge to use the product. The nozzle has a built-in matrix grid to ensure that proper mixing has taken place before use. As such, this is an essential accessory.
Features and Benefits
• Essential accessory for a Plexus MA300 50ml adhesive
• Built-in matrix to ensure mixing
Typical Applications
• Thermoplastic, composite and metal assemblies
Notes
• Apply to Plexus MA300 50ml
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Anixter |
ECLASS Code | 24239090 |
MFR Part No. | HTAAMNM970000 |
Number of Pieces | 1PCE |
To Suit | Plexus MA300 50ml |
Type | Mixing Nozzle |
UNSPSC Code | 27112719 |