£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Hot Melt Adhesive 3764 is a clear, 100% solids thermoplastic adhesive capable of bonding to many plastics, including polyolefin. Formulated to be flexible at low temperatures, we designed this hot melt adhesive to deliver exceptional performance for a wide range of applications and industries.
-100% solids thermoplastic adhesive allows for adjustment over time to meet different project demands
-Formulated to be flexible at low temperatures to ease modification and positioning during application
-Impact-resistant design delivers long-term durability
-Provides dependability through good shear and peel strength
-Compatible adhesive that is capable of bonding to many materials
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Paper Plastic Textiles Wood |
Drying / Bonding Time | 0.8 tomin. |
EAN | 0212007605441 |
ECLASS Code | 23330105 |
Features | Extra Strong |
MFR Part No. | 7100008178 |
Pack Size | 5 kg |
Product Composition | Ethylene Vinyl Acetate |
Temperature Resistance Range | to 60° |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |