£23.99
Ex VAT
£28.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Strong adhesive bond. Ideal for visuals, mounting designs, mock-ups, display boards and much more. Bonds lightweight materials instantly, yet allows work to temporarily be lifted and re-positioned when necessary. Permanent when dry.
Features and Benefits
• Controlled spray pattern greatly reduces adhesive mist
• Repositionable for up to 12 hours once sprayed, dries clear and does not wrinkle or stain.
• Permanent when dry
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Cardboard Ceramic Paper Plastic Textiles Wood |
EAN | 5900422002703 |
ECLASS Code | 23330105 |
Features | Extra Strong Slow Drying To Allow Positioning |
MFR Part No. | YP208060506 |
Pack Size | 400 |
Product Composition | Aerosol |
Type | Spray Adhesive |
UNSPSC Code | 31201601 |