£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
This is a rapid curing, multi-purpose adhesive that produces excellent, load bearing bonds. It has great resistance to weathering, humidity and wide variations in temperature. It also requires minimal surface preparation.
Features and Benefits
• Rapid curing, multi-purpose adhesive
• Strong, load bearing bond
• Excellent resistances
Typical Applications
• Engineered plastics
• Metals
• Ceramics
Attribute | Value |
---|---|
Brand | Devcon |
Compatible Materials | Ceramic Metal Plastic Rubber Textiles Wood |
ECLASS Code | 23330105 |
Features | High heat resistance Outdoor use Weather resistant |
MFR Part No. | 20500 |
Pack Size | 50ml |
Product Composition | Mixture of Methyl Methacrylate |
Temperature Resistance Range | -55 to 120° |
UNSPSC Code | 31201601 |