£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
Two component polyurethane adhesive.
Features and Benefits
• Bonds most materials
• Tough impact resistance
Notes
• Adhesive type: polyurethane
• Gap fill: 1.00mm
• Shear/peel strength: 12N/mm²
• Fixture time: 30 minutes
• Temperature: -40 to +80°C
Attribute | Value |
---|---|
Brand | Teroson |
Compatible Materials | Metal Plastic Textiles |
Drying / Bonding Time | 30min. |
EAN | 4002872170344 |
ECLASS Code | 23330105 |
Features | Cures Irrespective of Temperature and Humidity Fast-Curing Multi-purpose 2-Component Adhesive (Medium Strength) Solvent-Free Spot-Weldable Before Curing |
MFR Part No. | 264880 |
Pack Size | 50ml |
Product Composition | Polyether Polyol Based on Ethylenediamine and Propyleneoxide |
Temperature Resistance Range | -40 to +80° |
UNSPSC Code | 31201601 |