£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
A130 is a low viscosity anaerobic adhesive designed for the medium locking and sealing of metal parts and so is ideally suited for use on components that need to be dismantled for maintenance. The threadlocker gives outstanding vibration resistance and can be used to replace a wide range of mechanical locking devices. Also has excellent chemical resistance which makes it suitable for sealing small hydraulic and pneumatic fittings and it can dramatically reduce the effects of corrosion. WRAS Water Industry Approved for use with potable water.
High quality professional grade
Low viscosity threadlocker and sealer 50ml
Used for locking and sealing screws, bolts, nuts in many applications
No mess and easy to use
Attribute | Value |
---|---|
Brand | Permabond |
Colour | Blue |
Compatible Materials | Metal |
ECLASS Code | 30140101 |
MFR Part No. | A130 |
Product Composition | Acrylic |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |