£13.92
Ex VAT
£16.70
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Photo Mount™
Permanent adhesive specifically formulated for use with photographic prints. Improved spray pattern for reduced overspray and easier application.
Size: 400ml.
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Cardboard Paper |
Drying / Bonding Time | 1 to 10min. |
EAN | 5900422004127 |
ECLASS Code | 23330105 |
Features | Dries to Cear Finish Slow Drying To Allow Positioning |
MFR Part No. | YP208060639 |
Pack Size | 400 ml |
Product Composition | Acetone Pentane Petroleum Distillates |
UNSPSC Code | 31201601 |