£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Introducing Araldite High Chemical & Temperature Resistance Epoxy Paste, a class-leading solution renowned for its exceptional properties in the realm of epoxy adhesives. This versatile paste stands out for its outstanding gap-filling capabilities, making it an ideal choice for various applications. Whether working with ceramics, glass, plastics, or metals, Araldite's epoxy paste excels, providing a reliable and durable bond. Notably, this adhesive formulation is designed to withstand high temperatures and harsh chemical environments, ensuring longevity and resilience in challenging conditions. Elevate your bonding experience with Araldite High Chemical & Temperature Resistance Epoxy Paste - a reliable and versatile solution that sets the standard for excellence in epoxy adhesives.
Features and Benefits
• Non-sagging up to 5mm thickness
• Low out gassing/volatile loss
• Temperature resistant, up to 120°C
• Excellent resistance to water and chemicals once dry
Typical Applications
• Ideal for metals, electronic components, GRP structures etc.
• Light handling strength at 3 1/2 hours
Attribute | Value |
---|---|
Brand | Araldite |
Compatible Materials | Ceramic Glass Metal Plastic |
ECLASS Code | 23330105 |
Features | Chemical Resistant General Usage Low Shrinkage Temperature Resistant |
MFR Part No. | 25000241 |
Pack Size | 50ml |
Type | Epoxy |
UNSPSC Code | 31201601 |