£17.49
Ex VAT
£20.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Multi-purpose methacrylate, suitable for service at temperatures up to 100°C. Ideal for ferrous metals, aluminium, ABS/PVC, acrylics, polycarbonates, polyamides, polystyrene foams, PU foams etc. Light handling four minutes.
Features and Benefits
• High shear and peel strengths
• Very fast curing
• Excellent gap filling properties
• Resistance Features -
• Chemical - Good. Heat - Excellent
• Water - Good. Impact - Excellent
Notes
• Size: 50ml and 380ml
Attribute | Value |
---|---|
Brand | Araldite |
Compatible Materials | Metal Plastic Stone Textiles Wood |
Drying / Bonding Time | 3min. |
ECLASS Code | 23330105 |
Features | extra strong bond Fast curing General usage |
MFR Part No. | 25000191 |
Pack Size | 50ml |
Type | Epoxy |
UNSPSC Code | 31201601 |