£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
High strength adhesive, ideal for bonding rigid parts. Has a very fast cure, achieving handling strength in less than one minute.
Features and Benefits
• Rapid cure - Perfect for joining time-sensitive faces of rigid, close fitting metal and glass
• Moisture and solvent-resistant
• WRAS approved for peace of mind
Notes
• Use with activator 7649
Technical Information
• Adhesive type: acrylate
• Gap fill: 0.50mm
• Shear/peel strength: 15N/mm²
• Fixture time: 3 minutes
• Temperature: -40 to +120°C
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Metal Plastic |
Drying / Bonding Time | 3 to 10min. |
EAN | 5010266326382 |
ECLASS Code | 23330105 |
Features | Bonds most substrates Extra Strong Fast Setting |
MFR Part No. | 232688 |
Pack Size | 50ml |
Product Composition | Viscous liquid |
Temperature Resistance Range | -40 to 120° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |