£12.69
Ex VAT
£15.23
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Ultimate strength adhesive
Ideal for bonding most porous and non porous materials including many plastics, fabrics, metal foils, paper, board, carpeting and rubber
Multi-purpose adhesive specially designed for heavy-duty applications
Permanent bond
Controlled spray pattern greatly reduces adhesive mist
3M DisplayMount™ is ultimate strength adhesive for permanent mounting and bonding of heavy weight materials. Ideal for exhibitions, demonstration rooms, studio and theatre sets.
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Cardboard Ceramic Metal Paper Plastic Textiles |
EAN | 5900422002864 |
ECLASS Code | 23330105 |
Features | Extra Strong Slow Drying To Allow Positioning |
MFR Part No. | YP208060670 |
Pack Size | 400 |
Product Composition | Aerosol |
UNSPSC Code | 31201601 |