£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Product Documents
A very low viscosity ethyl cyanoacrylate adhesive for bonding rubbers, plastics and metals where penetration of the adhesive is required.
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Metal Plastic Rubber |
Drying / Bonding Time | 5 to 20min. |
EAN | 5010266008042 |
ECLASS Code | 23330105 |
Features | Cures very quickly when confined between two surfaces Excellent adhesion to most substrates Ideal for bonding small to medium-size parts Solvent-free |
MFR Part No. | 1920918 |
Pack Size | 20g |
Temperature Resistance Range | -40 to 80° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |