£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Loctite 4304 Light Cure Adhesive - High strength, high plastic adhesion, low intensity cure, ISO 10993 certified Available below in 28.3g.
Benefits:
UV-light and/or visible light curing cyanoacrylate
Cures in bond gaps by surface humidity
For bonding plastics, metals, paper etc.
Technical Data:
Colour: transparent, pale green
Viscosity in mPa·s: 20
Depth of cure in mm: >13
Tack free time* in sec.: <5
Fixturing time** in sec.: 2
Shore hardness: D 72
Well suited for plastics
Suited for metals
Suited for ceramics
Fluorescence: no
Service temperature range: -40 °C to +100 °C
Pack sizes: 28g, 454g
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Metal Paper Plastic |
Drying / Bonding Time | 2min. |
ECLASS Code | 23330105 |
Features | also Bonds in Gaps Using Surface Humidity also Bonds Metals and Ceramics Offers High Plastic Adhesion Very Fast Fixturing |
MFR Part No. | 303385 |
Pack Size | 28.3g |
Temperature Resistance Range | -40 to 100° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |