£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Product Documents
An instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. The gel consistency enables overhead and vertical application. LOCTITE 454 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repair jobs.
Features and Benefits
• Rapid bonding of almost any materials
• Fast yet strong bond enables overhead and vertical application
• Perfect for time-sensitive repair jobs
• NSF P1 registered
Notes
• Gap fill: 0.25mm
• Colour: clear
• Temperature: -40 to +120°C
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Metal Plastic |
Drying / Bonding Time | 5 to 10min. |
EAN | 5010266454160 |
ECLASS Code | 23330105 |
Features | for Acidic Surfaces Such as Chromate or Galvanized Surfaces for Porous Substrates Such as Wood, Paper, Leather, Cork and Fabric for Use on Vertical or Overhead Surfaces, When Non-Dripping is Required High Thermal Performance |
MFR Part No. | 195678 |
Pack Size | 20g |
Temperature Resistance Range | -40 to 120° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |