£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
A high viscosity, flexible, low wicking, single component cyanocrylate adhesive.
Features and Benefits
• Specifically formulated to provide flexible bondlines
• Less surface sensitive than standard cyanocrylate adhesives
• When bonding rubber, 4860 maintains the full compressibility of the joint
• Recommended for bonding flexible porous or absorbent materials such as paper and leather
• Joins fabric or weave type materials
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Metal Plastic Rubber |
Drying / Bonding Time | 3 to 10min. |
ECLASS Code | 23330105 |
Features | Highly Suitable for Porous or Absorbent Surfaces High Viscosity Offers Flexible, Bendable Bond Lines |
MFR Part No. | 1920906 |
Pack Size | 20g |
Temperature Resistance Range | 0 to 120° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |