Loctite

493 Instant Adhesive - 50g

SKU:

LOC7255049R

MPN:

234058

£54.99

Ex VAT

£65.99

Inc VAT

OUT OF STOCK

    Product Details

    Loctite 493 is a cyanoacrylate adhesive designed for rubbers, metals and capillary.


    Key features:
    Fixture time of 10 - 30 sec.
    Colourless.
    Suited for plastics.
    Suited for polyolefines in combination with Primer LOCTITE 770 or LOCTITE 7239.
    Viscosity in mPa·s: 3.
    Service temperature range from -40 °C to +80 °C.
    Available in pack sizes 50g and 500g.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Compatible Materials

    Metal Rubber

    Drying / Bonding Time

    10 to 30min.

    EAN

    5010266493329

    ECLASS Code

    23330105

    Features

    Also bonds plastics, rubbers and polyolefins Particularly suited to metals

    MFR Part No.

    234058

    Pack Size

    50g

    Temperature Resistance Range

    -40 to 80°

    Type

    Cyanoacrylate

    UNSPSC Code

    31201601