£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
Brushable version gives extra accuracy and greater coverage.
The universal instant adhesive from the original name in super glue. High performance, instant power. Thousands of uses, bonds a wide range of substrates.
Features and Benefits
• High performance, instant power
• Sticks to almost every type of surface
• Brush allows for extra accuracy and improved coverage
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Cardboard Fabric Leather Metal Paper Plastic Rubber Wood |
Drying / Bonding Time | 15 to 30min. |
ECLASS Code | 23330105 |
Features | Brush Applicator Clog-Free Nozzle Dries Transparent Sets in Seconds Spill Resistant Bottle |
MFR Part No. | HK9150 |
Pack Size | 5g |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |