£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Product Documents
A general purpose contact adhesive with high initial grab which can be easily applied by brush or spreader.
Features and Benefits
• Excellent bond strength
• Boasts excellent temperature resistance
Typical Applications
• GP contact is particularly suitable for bonding plastic laminates and other rigid plastics (excluding polyethylene and polypropylene) on particle board, MDF, woods, metals and all types of board with the exception of bituminous materials.
Attribute | Value |
---|---|
Application Temperature Range | 18 to 25° |
Brand | Bostik |
Compatible Materials | Cardboard Chipboard Fibreboard Metal Plastic Plywood Wood |
Drying / Bonding Time | 15 to 35min. |
EAN | 5010591956025 |
ECLASS Code | 23330105 |
Features | Extra Strong |
Pack Size | 5 ltr |
Product Composition | Heavy liquid |
Temperature Resistance Range | -5 to 95° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |