Everbuild

904 Roof Felt Adhesive - 2.5ltr

SKU:

EVB7162068G

MPN:

90402

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (4)

    Product Details

    Black Jack Roof Felt Adhesive is a versatile and effective cold-applied adhesive formulated with black oxidized bitumen. Primarily used for bonding roofing felt to various surfaces such as itself, concrete, asphalt, metal, wood, and similar materials. This adhesive provides a reliable and durable bond, ensuring a secure attachment of roofing felt. Additionally, it can be employed as a cold gritting solution, showcasing its versatility for various applications. Whether for roofing projects or other construction needs, Black Jack Roof Felt Adhesive proves to be a valuable and practical solution for its strong bonding capabilities in cold conditions.


    Features and Benefits
    • High bond strength
    • Also suitable for gritting
    • Provides a tough but flexible film which hardens and softens with changing temperatures
    • Resistant to: most salt solutions, dilute acids and alkalis, water and alcohol
    • Not resistant to: oils, solvents and some detergent solutions


    Typical Applications
    • Concrete, asphalt, metal, wood, and similar materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Compatible Materials

    Concrete Metal Wood

    EAN

    5029347009427

    ECLASS Code

    23330105

    Features

    Fast Setting Waterproof Weather resistant

    MFR Part No.

    90402

    Pack Size

    2.5ltr

    Product Composition

    Liquid

    Temperature Resistance Range

    -20 to 50°

    Type

    Roof Felt Adhesive

    UNSPSC Code

    31201601