£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Contact Adhesive S is a cream coloured, brushable, general-purpose contact adhesive. It exhibits excellent adhesion to most surfaces and has good heat resistance. Bonds may be made over a wide range of open times because of its fast flash off and long open time.
Key Features:
• Suitable for use with other TICO products.
• Full application details can be found on individual cans.
Attribute | Value |
---|---|
Brand | Tico |
Drying / Bonding Time | 10 to 30min. |
ECLASS Code | 23330105 |
Features | Brushable Coloured |
MFR Part No. | AA001053 |
Pack Size | 5L |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |