£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
For instant curing of cyanoacrylate adhesives, the 3M™ Scotch-Weld™ AC11 activator spray is especially suited to porous surfaces. Formulated for use alongside Scotch-Weld™ adhesives and sealants, it's most effective when used with high viscosity adhesives where curing is completed before bonding.
Features and Benefits
• Speeds up the curing process for 'on-demand' curing
• Can be used to 'fillet cure' - where the spray is used outside of the joint being glued
• Dries clear for a clean finish
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Canvas Cardboard Chipboard Cork Leather Paper Plaster Wood |
Drying / Bonding Time | 0.30 to 1min. |
EAN | 4046719915675 |
ECLASS Code | 23330105 |
Features | Dries to Cear Finish Fast Setting Quick tack time |
MFR Part No. | 7100027507 |
Pack Size | 200 |
Product Composition | Organic solvent base |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |